This item is Discontinued.
This item is Discontinued.
Mobile Devices, 10.37", 6.75", Gray (Discontinued)
Mfr #
J31020001
Zoro #
G7486223
UPC # 819459011181
Country of Origin Mexico
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J31020001
- Zoro #
- G7486223
- UPC #
- 819459011181
- Country of Origin
- Mexico
- Item
- Mobile Devices
- Board Color
- Gray
- Includes
- Stylus; User Guide
- Color
- Gray
- Sheet Rule/Format Type
- Unruled
- Number of Subjects/Sections
- 1
- Pad-Binding Type
- Unbound
Description
Ewriter,Jot8.5,Boog Board
- Eliminates the need for paper, scratch pads and sticky notes; simply write and erase.
- The durable, ultra-lightweight LCD writing screen is engineered to feel just like writing with pen on paper.
- The image stays as long as you need it and can be erased with the touch of a button.
- Create again and again, without the need to charge or connect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.