KG5517 Adjustable Monotube Gas Shock
- Mfr # TI365238
- Zoro # G915767125
product price:Â
$
86.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI365238
- Zoro #
- G915767125
- UPC #
- 661541770458
- Country of Origin
- China
Description
Features -Larger Bore Cylinder. Heavy Gauge Wall -100 Percent Fluid Valuing -Additional Floating Piston. High Nitrogen Gas Pressure -The More Responsive Monotube Design Automatically Adjusts To Driving Conditions -Heavy Duty Zinc Coated Steel Mono-Max Or Phenolic Piston Ring -Velocity Sensitive Piston Or Gas Response -Dual Damping Control -Type - Gas Charged -Internal Design - Monotube -Extended Length - 17.87 In. -Compressed Length - 10.91 In. -Upper Mounting Style - Stem -Lower Mounting Style - Stem -Valving Type - Fluid Valving -Body Color - Silver -Fit For Variable Model And Makes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.