Shop JB INDUSTRIES

Refrigerant Recovery Machine, 9-1/2" D

  • Mfr # F6-BOOST
  • Zoro # G509615726

product price: 
$
1,129.99
/ea
Free Shipping & Returns

Key Features

For Use With
HVAC/R Systems
Motor HP
1 1/4 hp
Voltage
100 to 240V AC
Special Features
Ignition Proof
Width (In.)
14 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F6-BOOST
Zoro #
G509615726
UPC #
684520323773
Country of Origin
China
For Use With
HVAC/R Systems
Motor HP
1 1/4 hp
Voltage
100 to 240V AC
Item
Refrigerant Recovery Machine
Special Features
Ignition Proof
Electrical Connections
IEC
Operating Temp. Range (F)
32 Degrees to 120 Degrees
Compressor
Oilless
Weight (Lbs.)
24 lb
Type
Twin Cylinder
Liquid Recovery Rate - General
11.1 lb/min
Warranty
1 yr
Power Source
Plug-In
High Pressure Cut-Off
550 psi
Includes Tank Overfill Switch
Tank Overfill Switch Not Included
Standards
UL Listed
Push/Pull Recovery Rate - General
10.1 lb/min
For Refrigerant Type
R-12, R-134A, R-22, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-408A, R-409A, R-410A, R-410B, R-411A, R-411B, R-412A, R-500, R-502, R-507A, R-509A
A2L Compatibility
A2L Compatible
Vapor Recovery Rate - R-410A
0.8 lb/min
Mobility
Handle
Current
13 A
Frequency
60/50 Hz
Liquid Recovery Rate - R-410A
11.1 lb/min
Push/Pull Recovery Rate - R-22
13.4 lb/min
Compressor Type
Oilless
Number of Ports
2
Horsepower
1 1/4 hp
Push/Pull Recovery Rate - R-410A
15.3 lb/min
Operating Temperature - Maximum
120 Degrees F
Liquid Recovery Rate - R-22
12.4 lb/min
Product Type
Refrigerant Recovery Machine
Weight
24 lb
Operating Temperature - Minimum
32 Degrees F
Vapor Recovery Rate - General
0.7 lb/min
Ignition Resistance
Ignition Resistant
Vapor Recovery Rate - R-22
0.8 lb/min
Body Material
Elastomer
Number of Cylinders
2
Motor Type
Brushless DC
Power Source - TS Only
Plug-In
Power Source - old
Plug-In

Dimensions

Width (In.)
14 1/2 in
Depth (In.)
9 1/2 in
Height (In.)
12 in
Overall Length
14 1/2 in
Overall Width
9 1/2 in
Power Cord Length
10 ft
Overall Height
12 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in

Description

Refrigerant Recovery Machine, Twin Cylinder, Height (In.) 12 in, Depth (In.) 9 1/2 in, Width (In.) 14 1/2 in, IEC Electrical Connections, Motor HP 1 1/4 hp, Voltage 100 to 240V AC, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Oilless Compressor, For Use With HVAC/R Systems, Special Features Ignition Proof, 24 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.