Shop BORAAM

76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush

  • Mfr # 76229
  • Zoro # G703876169

product price: 
$
154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76229
Zoro #
G703876169
UPC #
888437762292
Country of Origin
Viet Nam

Description

It's the little details that help the Melrose Swivel Stool make a big statement. There's the seat and the backrest, which are decorated with antique brass nailheads. Or the linen-upholstered high-density foam cushioning with welt trim. A full-ring footrest and protective metal kickplate add durability and comfort underneath a decorative double seat apron. And the piece de resistance The ball-bearing steel swivel plate which s a flawless full-circle swivel. It's precisely constructed with a rubberwood frame and multistep wire-brushed finish that is sure to last. This 24 or 29-inch traditional style stool pairs perfectly with your eat-in kitchen counter or pub table.

Features
  • Constructed with rubberwood
  • Multi-step wire-brush finish
  • Linen-upholstered seat with single welt cord trim
  • 360-degree swivel seat
  • Brass nailheads with antique finish trim
Specifications
  • Materials: Rubberwood
  • Finish: Ivory Wire-Brush
  • Dimensions: 18 x 29 x 21.5 in.
  • Country of Origin: Vietnam
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.