This item is Discontinued.

Boraam Boraam 77413 Landry Side Table; Yellow 77413

This item is Discontinued.

Boraam

Boraam 77413 Landry Side Table; Yellow (Discontinued)

Mfr # 77413
Zoro # G103849701
UPC # 888437774134
Country of Origin Viet Nam
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77413
Zoro #
G103849701
UPC #
888437774134
Country of Origin
Viet Nam

Description

The colorful and cheerful Landry Side Table brightens whatever room you place it in. Put this end table beside your bed or next to your couch, and make use of the lower storage shelf to keep necessities near to hand. This table is constructed with medium density fiberboard and solid wood. It requires simple assembly all tools and hardware are included. Pair this with Boraam's other Landry items, like the Landry Coffee Table or Landry Bookcase.

Features
  • Constructed with MDF and solid wood
  • Bottom shelf for display
  • Ready to assemble with all tools and hardware included
Specifications
  • Materials: MDF/SolidWood
  • Finish: Yellow
  • Dimensions: 22 x 24.25 x 14 in.
  • Country of Origin: Vietnam
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.