This item is Discontinued.

Boraam Boraam 77417 Weston Sliding Barn Door Wine Cabinet; Natural 77417

This item is Discontinued.

Boraam

Boraam 77417 Weston Sliding Barn Door Wine Cabinet; Natural (Discontinued)

Mfr # 77417
Zoro # G203877406
UPC # 888437774172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77417
Zoro #
G203877406
UPC #
888437774172
Country of Origin
China

Description

You may not have a wine cellar in your home, but you can still keep your vintages ready for use with the Weston Sliding Barn Door Wine Cabinet. A built-in rack holds four bottles of wine, while two drawers provide room for storing corkscrews, aerators, and stoppers. Keep decanters and wine glasses hidden in the cubby areas behind the door. The wood's natural finish and sliding barn-style door give this cabinet the look of a handmade, reclaimed piece. For other farmhouse-inspired furniture, out the Weston Media Cabinet from Boraam.

Features
  • Constructed with MDF, chipboard, and iron
  • Sliding door with 2 cubbies 2 drawers with cutout handles
  • Rack holds 4 wine bottles
Specifications
  • Materials: Chipboard, Iron, MDF
  • Finish: Natural
  • Dimensions: 31.5 x 31.5 x 15.75 in.
  • Weight: 55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.