This item is Discontinued.

Boraam Boraam 99433 Sloan Adjustable Swivel Stool; Black 99433

This item is Discontinued.

Boraam

Boraam 99433 Sloan Adjustable Swivel Stool; Black (Discontinued)

Mfr # 99433
Zoro # G603849300
UPC # 888437994334
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99433
Zoro #
G603849300
UPC #
888437994334
Country of Origin
China

Description

After you the Sloan Airlift Stool, you'll never look back. This stool is the ultimate choice to take your home bar, game room, or living room to the next level. The padded seat, 360-degree swivel, and adjustable height are made to provide you with absolute comfort.

Features
  • Chrome-finished steel base
  • Tufted leatherette upholstery
  • Height-adjustable hydraulic lift
  • 360-degree swivel seat
  • Full-ring footrest provides strength and stability
Specifications
  • Materials: Metal, PU
  • Finish: Black
  • Dimensions: 21 x 46 x 21 in.
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.