Shop BORDERS UNLIMITED
Create Account
90033 Sweet Dreams Furry Friends Cloud Bunny with Teal Ribbon for 3 Plus Years Old Children
- Mfr # 90033
- Zoro # G104114297
product price:Â
$
31.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90033
- Zoro #
- G104114297
- UPC #
- 781669900336
- Country of Origin
- China
Description
Our adorable Sweet Dreams Furry Friends Cloud Bunny is perfect for all stuffed animal lovers! Cloud Bunny is made of 100% polyester fibers which means no plastic eyes or nose. He measures 4" x 8" x 10" and is machine washable on cold gentle cycle. Recommended for children 3+.
Features- Adorable, cuddly, and soft
- Perfect size for tiny hands
- 100% polyester fibers means no plastic eyes or nose
- Machine washable on gentle cylcle
- Machine wash cold gentle cycle
- Ribbon Color: Teal
- Style: Sweet Dreams
- Material: 100% Polyester
- Age Group: Children 3+ Years Old
- Dimension: 4" x 8" x 10"
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.