Shop BORE-RX
Create Account
Wheel Brush, Crosshole, 1-1/4 in Brush Dia, 3/4 in Face W, Crimped Filament/Wire Type, 0.006 in Fila
Mfr # 17209
Zoro # G008689280
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17209
- Zoro #
- G008689280
- UPC #
- 12382172091
- Country of Origin
- United States
Description
Weiler crimped wire Bore-Rx brushes are designed forautomated use in CNC machining centers and dedicated equipment. They are densely filled for high aggression and long tool life and feature a 3/8 in diameter steel stem with a flat foruse in a collet or end mill holder. Bore-Rx brushes are ideal tools for removing burrs from internal edges. Since they caneliminate manual deburring operations, these internal brushing tools help to improve part to part consistency and reduce direct labor costs. Bore-Rx brushes are available in sizesranging from 3/4 to 4 in Dia and they are designed to be interpolated within bore sizes that are larger than the brush diameter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov