000936 17 in. Universal Telescoping Steering Shafts

  • Mfr # 936
  • Zoro # G604061787
product price: 
$
303.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
936
Zoro #
G604061787
UPC #
843975000336
Country of Origin
China

Description

These Borgeson Universal telescoping steering shafts can be used in a variety of applications and will make the installation and removal of steering system components simple and easy. By pulling or pushing on the shafts, you can shorten or increase their overall length. They meet NHTSA guidelines for collapsibility in passenger cars and add a measure of safety. The steering shafts can also be trimmed to fit shorter applications.

Features
  • Universal telescoping steering shafts
Specifications
  • Collapsed Length (in): 17.000 in.
  • Extended Length (in): 23.000 in.
  • Shaft Style: Rag joint
  • Steering Shaft Material: Steel
  • Steering Shaft Finish: Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews