409436 Steering Shaft 0.75 Dd Shaft - 36 In. Long
- Mfr # B73-409436
- Zoro # G404047073
product price:Â
$
94.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B73-409436
- Zoro #
- G404047073
- UPC #
- 747925315139
- Country of Origin
- China
Description
Borgeson manufactures steel steering shafts in both splined and Double D. All of our splined shafting has a 3/4 in.-36 spline with 2 in. Of spline on each end. These can easily be trimmed up to 1 in. off each end for a precise fit. Borgeson steel Double-D steering shafts are "D" shaped the entire length. These can be easily trimmed to any length.
Features- Material - Steel
- Size - 0.75 DD Shaft
- 36 in. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.