800310 High Volume Power Steering Pump Kit
- Mfr # 800310
- Zoro # G204047051
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800310
- Zoro #
- G204047051
- UPC #
- 843975003832
- Country of Origin
- China
Description
Borgeson Universal self-contained Saginaw GM power steering pumps are new and rebuilt to OEM specs. These pumps are available with either steel or aluminum pulleys and come with either a chrome or black finish.
Features- High volume power steering pump kit
- Pump Flow: High-volume
- Power Steering Pump Model: Saginaw P series
- Pump Finish: Black
- Reservoir Style: Integral
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.