Exhaust BRL40348 2.5 in. Center & Dual Exhaust Muffler
- Mfr # BRL40348
- Zoro # G203736451
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRL40348
- Zoro #
- G203736451
- UPC #
- 808422403481
- Country of Origin
- China
Description
Features
- Increased exhaust flow for better performance
- Deeper exhaust tone
- Patented straight-through muffler design reduces backpressure while absorbing sound waves
- Made from the finest austenitic stainless steel for long-lasting durability
- All welded construction
- Muffler Series: Pro XS
- Muffler Body Material: Stainless Steel
- Muffler Inlet Diameter: 2.5"
- Muffler Outlet Diameter: 2.5"
- Muffler Body Height: 4"
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 19"
- Muffler Sound: Aggressive / Loud
- Muffler Structure: Multi Core
- Muffler Configuration: Center - Dual
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.