This item is Discontinued.

This item is Discontinued.
Leveling Feet Adjustable Height Workbench, Steel, 48" W, 36" Height, 2000 lb., Straight (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB101-EC-040
- Zoro #
- G9010484
- UPC #
- -
- Country of Origin
- United States
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Load Capacity
- 2000 lb.
- Gauge
- 12 ga.
- Finish
- Powdercoat
- Edge Type
- Straight
- Color
- Black
- Item
- Adjustable Height Workbench
- Workbench/Workstation Item
- Adjustable Height Workbench
- Workbench/Table Assembly
- Unassembled
- Workbench/Table Adjustment
- Leveling Feet
- Workbench/Table Frame Material
- Steel
- Workbench/Table Surface Material
- Steel
Dimensions
- Height
- 36"
- Depth
- 34"
- Width
- 48"
Description
Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 48 in X 34 in and constructed with heavy 12 gauge steel. Our WB101-EC comes with a large black painted steel top that provides maximum performance for any project. The high strength legs are adjustable, allowing work surfaces to be set at a comfortable height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.