This item is Discontinued.

No Product Image Available

This item is Discontinued.

Bosch

18.0 1/2" Stackable Storage Box (Discontinued)

Mfr # IWHT180B, GXS18V-02N24
Zoro # G8657772
UPC # 000346406139
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWHT180B, GXS18V-02N24
Zoro #
G8657772
UPC #
000346406139
Country of Origin
Multiple
Voltage
18 V DC
Max. Torque
500 ft-lb
Includes
Stackable Storage Box
Battery Capacity
(2) 6.3 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2100
Free Speed
1900
Fastening Torque
500 ft-lb
Brushless Motor
No
Drive Style
Standard
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Tool Weight
5.2 lb
Features
CORE18 V - contains high-density cells that deliver 1,440 Watts of power, 80% more than previous-generation cells; CORE18 V - features an enhanced cell design that provides up to 20% longer runtime than previous-gen 6.0 Ah batteries; BC1880 - charges a sp
Clutch Style
Impact
Drive Configuration
Straight
Battery Included
54EF60
Anvil Impact Action
Mechanical
Series
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Breakaway Torque
500 ft-lb
Charger Included
Yes
Tool Style
Full-Size
Charger Model
49WL53
Battery Model No.
Mfr. No. GBA18V63
Built-In Light
Yes
Retainer Type
Friction Ring
Case Included
No
Battery Series
CORE18V(R)
Actuation
Trigger
Includes Battery
Battery Included
Battery Manufacturing Model Number
GBA18V63
Number of Chargers Included
1
Motor Type
Brushed
Anvil Style
Standard
Includes Case
Case Not Included
Drive Shape
Square
Throttle Type
Trigger
Charger Manufacturing Model Number
49WL53
Torque - Maximum
500 ft-lb
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Battery Included, Voltage 18 V DC, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 6.3 Ah, Tool Length 5-3/4 In., Tool Weight 5.2 lb, Clutch Style Impact, Battery Included 54EF60, Battery Pack Replacement 54EF60

Ratings & reviews