- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Hammer Drills
- /
- 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Shop Alternate Products
This Product is Discontinued
Bosch
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # HDH183-B24
Zoro # G9534878
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 6.3 Ah
- Brand Bosch
- MFR #HDH183-B24
- Zoro #G9534878
- UPC #000346494921
- Country of OriginMalaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 8 in |
Overall Width | 11 in |
Overall Height | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Included / Bare Tool | Battery Included |
Battery Capacity | 6.3 Ah |
Chuck Type | Keyless |
Includes | (2) 6.3Ah CORE18V Batteries, (4) Bit Tips, Auxiliary Handle, Belt Clip, Carry Bag, Fast Charger, Magnetic Bit Holder |
Brushless Motor | Yes |
Max. Torque | 663 in-lb |
Battery Included | (2) Mfr. No. GBA18V63 |
Clutch Style | Adjustable |
Battery Pack Replacement | Mfr. No. GBA18V63 |
Corded/Banded | Cordless |
Blows per Minute | 0 to 32,500 |
Corded/Cordless | Cordless |
Max. Power | Not Specified |
Series | Brute Tough |
Tool Weight | 5.5 lb |
Handle Type | Pistol Grip |
Green Environmental Attribute | Product is Rechargeable |
Cordless Tool Battery Type | Li-Ion |
Item | Cordless Hammer Drill Kit |
Features | Cell Protection, Drill Area LED, Dura Shield Housing, Electronic Motor, Fast Charging, Kickback Control, Upgraded All Metal Chuck |
No Load RPM | 0 to 2100 |
Number of Clutch Settings | 25 + 1 |
Battery Model Number | GBA18V63 |
Number of Batteries Included | 2 |
Maximum Working Torque | 55.3 ft-lb |
Chuck Material | Metal |
Minimum Blows per Minute | 0 bpm |
Maximum Speed | 2,100 RPM |
Battery Series | CORE18V |
Maximum Reverse Torque | 55.25 ft-lb |
Number of Speed Settings | Continuous |
Cordless Drill Class | General Purpose |
Housing Material | Durashield |
Power Source | Cordless |
Charger Included | Yes |
Drill Chuck Type | Keyless |
Modes of Operation | Hammer Only |
Maximum Blows per Minute | 32,500 bpm |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Number of Speed Settings Continuous, Number of Clutch Settings 25 + 1, Maximum Working Torque 55.3 ft-lb, Blows per Minute 0 to 32,500, Maximum Blows per Minute 32,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 6.3 Ah, Battery Model Number GBA18V63, Battery Series CORE18V, Charger Included Yes
- Hazardous material