This item is Discontinued.
This item is Discontinued.
1/8In Black Oxide SPJobber (Discontinued)
Mfr #
BL4135
Zoro #
G3675397
UPC # 346328714
Country of Origin China
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL4135
- Zoro #
- G3675397
- UPC #
- 346328714
- Country of Origin
- China
Dimensions
- Overall Length
- 2.75 inches
- Drill Bit Size
- #12
- Shank Dia.
- 0.125 inches
Details
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135°
- Finish - Machining
- Black Oxide
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 12
- Measurement System
- Wire
Description
Jobber Length Drill Bit, Drill Bit Size #12, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.