This item is Discontinued.
This item is Discontinued.
18V 1/2" Square Ball Detent (Discontinued)
Mfr #
IWMH182-01
Zoro #
G0096839
UPC # 000346467901
Country of Origin Malaysia
Category Cordless Impact Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWMH182-01
- Zoro #
- G0096839
- UPC #
- 000346467901
- Country of Origin
- Malaysia
Dimensions
- Drive Size
- 1/2 in
Details
- Voltage
- 18.0
- Max. Torque
- 184 ft-lb
- Battery Capacity
- 4.0Ah
- Includes
- (2) Batteries, Charger, Belt Clip, Bag
- Brushless Motor
- Yes
- Corded/Banded
- Cordless
- Anvil Impact Action
- Mechanical
- Clutch Style
- Impact
- Battery Included
- (2) 22DK18
- Corded/Cordless
- Cordless
- Series
- EC Brushless
- Handle Type
- Pistol Grip
- Drive Configuration
- Straight
- Tool Weight
- 3.6 lb
- Cordless Tool Battery Type
- Li-Ion
- Features
- LED Worklight
- Battery Type
- Li-Ion
- Item
- Cordless Impact Wrench Kit
Description
Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 184 ft-lb, Battery Included, Voltage 18.0, Series EC Brushless, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3500, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity 4.0Ah, Tool Length 6-3/8 In., Tool Weight 3.6 lb, Clutch Style Impact, Battery Included (2) 22DK18
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.