This item is Discontinued.

Bosch 18V 1/2" Square IWMH182-01+GBA18V63

This item is Discontinued.

Bosch

18V 1/2" Square (Discontinued)

Mfr # IWMH182-01+GBA18V63
Zoro # G7639331
UPC # 000346467901
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWMH182-01+GBA18V63
Zoro #
G7639331
UPC #
000346467901
Country of Origin
Malaysia
Voltage
18 V DC
Max. Torque
184 ft-lb
Battery Capacity
4.0 Ah
Includes
(3) Batteries, Bag, Belt Clip, Charger
Impacts per Minute
3500
Free Speed
2500
Fastening Torque
184 ft-lb
Brushless Motor
Yes
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Clutch Style
Impact
Battery Included
(2) 22DK18, 54EF60
Handle Type
Pistol Grip
Features
LED Worklight
Item
Impact Wrench Kit
Series
EC Brushless
Corded/Cordless
Cordless
Tool Weight
3.6 lb
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Model No.
BAT620
Charger Included
Yes
Charger Model
GXS18V-01N14
Battery Series
EC Brushless
Includes Battery
Battery Included
Motor Type
Brushless
Number of Chargers Included
0
Torque - Maximum
184 ft-lb

Description

Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 184 ft-lb, Battery Included, Voltage 18 V DC, Series EC Brushless, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3500, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Length 6-3/8 In., Tool Weight 3.6 lb, Clutch Style Impact, Battery Included (2) 22DK18, 54EF60

Ratings & reviews