Bosch
2-Cutter Hammer Drill Bit 7/16" x 6.000"L, Hex
- Zoro #: G6740386
- Mfr #: HCBG15B25T
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Round Hammer Drill
- Shank Shape: Hex
- Shank Size: 7/16 in
- Decimal Equivalent: 0.4375
- Drilling Length: 3 in
- Overall Length: 3 in
- Maximum Drilling Depth: 4 in
$139.97
Pk of 25, $5.60/ea
Subtotal: $139.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Bosch
- MFR #HCBG15B25T
- Zoro #G6740386
- Country of OriginChina
- Category Hammer Drill Bits
Dimensions
Shank Size | 7/16 in |
Drilling Length | 3 in |
Overall Length | 3 in |
Maximum Drilling Depth | 4 in |
Drill Bit Size | 7/16 in |
Shank Diameter | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Round Hammer Drill |
Shank Shape | Hex |
Decimal Equivalent | 0.4375 |
Number of pieces | 1 |
Bit Dia. | 7/16" |
Number of Cutter Heads | 2 |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
For Tool Type | Hammer Drill |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Block, Brick, Masonry |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Round Hammer Drill, Straight, 7/16 in, Carbide Tipped, 3 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 7/16 in, Bright (Uncoated), Package Quantity 25
Reviews of Bosch #HCBG15B25T
Explore more
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus HC2109
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus HC2041
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK HC2081B25
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 6.000"L, SDS Plus HCFC2072
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max HS1915
- BOSCH Hammer Masonry Drill, 5/8in, Carbide HC5020
- BOSCH BlueGranite Turbo Hammer Drill Bit, 78 in Dia, 12 in OAL, Milled Flute, 2Flute, 38 in Dia Shank HCBG25T
- BOSCH Dust Extraction Bits, 6PK, SDS PLus 6X DXS2094
- BOSCH SpeedX SDSmax Hammer Drill Bit, 118 in Dia, 21 in OAL, Spiral Flute, 2Flute, SDS Max Shank HC5061
- MAKITA 8A SDS 1 Rot Hammer HR2641
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus HC2129
- Bosch Drill Bits