Shop BOSCH

225 HP Electronic VS Plunge, Fixed-Base Router

  • Mfr # 1617EVSPK
  • Zoro # G0605711

original price:  $295.99 , new price: $269.00 , 9 percent off
new price: 
$
269.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Includes
(3)10 to 24 Screws for Table Mounting 2610925813, 1/2 in Self-Releasing Collet Chuck 2610906284, 1/4 in Self-Releasing Collet Chuck 2610906283, 16mm Shaft Wrench 2610991388, 24mm Collet Nut Wrench 2610992417, Carrying Case 2610913367, Fixed Base RA1161, Plunge-Base RA1166, T-Handle Hex Wrench 2610923193
Corded/Cordless
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1617EVSPK
Zoro #
G0605711
UPC #
000346318654
Country of Origin
United States

Dimensions

Base Size (In.)
6
Tool Length (In.)
6 in
Overall Depth
6 in
Overall Height
11 5/8 in
Overall Width
11 1/2 in
Shank Diameter
0.5 in
Plunge Depth Capacity
2 1/4 in
Base Diameter
6 in, 6 11/16 in
Base Depth
1 5/8 in
Collet Size
1/4 in, 3/8 in, 1/2 in

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Includes
(3)10 to 24 Screws for Table Mounting 2610925813, 1/2 in Self-Releasing Collet Chuck 2610906284, 1/4 in Self-Releasing Collet Chuck 2610906283, 16mm Shaft Wrench 2610991388, 24mm Collet Nut Wrench 2610992417, Carrying Case 2610913367, Fixed Base RA1161, Plunge-Base RA1166, T-Handle Hex Wrench 2610923193
Corded/Cordless
Corded
Switch
Toggle
Corded/Banded
Corded
No Load RPM
8000 to 25,000
Tool Weight (Lb.)
19.5 lb
Power Source
Corded
Tool Weight
10 lb
Base Type
Fixed and Plunge
Start Type
Soft-Start
Maximum Speed
25,000 RPM
Number of Speed Settings
6
Kit Contents
Bare Tool
Horsepower
2.25 hp
Current
12 A
Handle Type
Palm Grip
Product Type
Router
Body Style
Inline
Router Class
Mid-Size
Speed Setting
Variable
Minimum Speed
8,000 RPM
Housing Material
Hard Plastic (Case)
Plug Type
Three-Prong
Number of Bases Included
2
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.25 hp, Current 12 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 3/8 in, 1/2 in, Plunge Depth Capacity 2 1/4 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Tool Weight 10 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.