Shop BOSCH
See all product information
Create Account
4 in x 14 TPI Reciprocating Saw Blade, BOSCH, 1 PK
- Mfr # R12V414B
- Zoro # G0709007
product price:Â
$
1.49
/ea
Sold in multiples of 500 for
$745.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12V414B
- Zoro #
- G0709007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
Details
- Item
- Reciprocating Saw Blade
- Teeth per Inch
- 14
Description
Recip Blade Bulk,4in.,14TPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.