This item is Discontinued.
This item is Discontinued.
5/32In Black Oxide SPJobber (Discontinued)
Mfr #
BL4137
Zoro #
G3675415
UPC # 346332643
Country of Origin China
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL4137
Zoro #
G3675415
UPC #
346332643
Country of Origin
China
Dimensions
Overall Length
3.125 inches
Shank Dia.
0.156 inches
Details
Item
5/32In Black Oxide SPJobber Bulk,PK12
Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Number of Pieces
12
Drill Bit Grouping
Drill Bit
Description
5/32In Black Oxide SPJobber Bulk,PK12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.