Shop All Hook & Loop Sanding Discs
Bosch
5In Sanding Disc 8-Hole Red 180 Grit, PK5
Mfr # SR5R180
Zoro # G3681426
product price: $4.19
/pk 5, $0.84/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR5R180
- Zoro # G3681426
- UPC # 346339673
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 8 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Open Coat |
Item | 5In Sanding Disc 8-Hole Red 180 Grit |
Description
5In Sanding Disc 8-Hole Red 180 Grit, Grade Very Fine, Grit 180, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-42, 1/8 (10547)
- ALC Steel Nozzle Black, 20 cfm, Siphon, /16" (40052)
- BORA PORTAMATE Combination Grit Sharpening Stone (501057)
- DYNABRADE Disc Pad, 2-7/8" X 3-1/8" (57951)
- BOSCH Extra Soft Sanding Pad, Rubber, Black, 5 (RS030)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS038)
- BOSCH 6In Sanding Disc 6-Hole Red 80 Grit, PK25 (SR6R080)
- BOSCH 5In Sanding Disc 8-Hole Red 80 Grit, PK5 (SR5R080)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5044)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- Bosch Hook & Loop Sanding Discs