This item is Discontinued.

No Product Image Available

7/16In X 5/16In ShBrad PtDrill Bit (Discontinued)

  • Mfr # B14606
  • Zoro # G3576259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B14606
Zoro #
G3576259
UPC #
346353846
Country of Origin
United States

Dimensions

Bit Dia.
7/16"
Overall Length
5 9/16 in
Shank Size
5/16 in

Details

Item
Wood Drilling Bit
Drill Style
Brad Point

Description

Wood Drilling Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.