Shop BOSCH
See all product information
Create Account
Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size
Mfr # GWX27LM450
Zoro # G3882783
product price:Â
$
2.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
X-Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWX27LM450
- Zoro #
- G3882783
- UPC #
- 000346641936
- Country of Origin
- China
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Details
- Item
- Depressed Center Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- X-Lock
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Masonry
- Grit
- 30
- Series
- X-LOCK
- Specification
- Heavy Duty Grinding
- Maximum Operating Speed
- 13,280 RPM
- Diamond Knockout
- No
- Application
- Ferrous Metal
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Masonry
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type X-Lock, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Masonry, Compatible Tool Type Angle Grinder, Series X-LOCK, Wheel Type Type 27, Maximum Operating Speed 13,280 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.