This item is Discontinued.

Bosch Angle Grinder, 13 A, Barrel Grip, 5.3 lb GWS13-50VSP

This item is Discontinued.

Bosch

Angle Grinder, 13 A, Barrel Grip, 5.3 lb (Discontinued)

Mfr # GWS13-50VSP
Zoro # G3308201
UPC # 000346475210
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS13-50VSP
Zoro #
G3308201
UPC #
000346475210
Country of Origin
Germany
Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,500 RPM
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Backing Flange, Grinding Guard, Lock Nut, Spanner Wrench, Vibration Control Side Handle
Number of Pieces
6
Number of Conductors
3
Speed Type
Single
Handle Design
Barrel Grip
Tool Weight
5.3 lb
Corded/Banded
Corded
Features
Paddle Switch - Provides For Multiple Comfortable Grip Positions, Powerful Motor
Brushless Motor
No
Series
GWS13
Guard Adjustment
Toolless Adjustable
Dust Sealed Switch
Yes
Lock-On Switch
Yes
Max. Speed
11,500 RPM
For Wheel Type
All
Anti-Kickback Clutch Type
None
Number of Speed Settings
1
Duty
Heavy Duty
Head Type
Standard Head
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Power Source
Corded
Minimum Speed
11,500 RPM
Tether Style
Tether Capable
Accessory Free Tool Change
Yes
Lock-Off Switch
No
Current
13 A
Switch Location
Top
Grip Style
Barrel Grip
Case Included
No
Anti-Vibration Technology
Yes
Anti-Restart Technology
Yes
Application
Grinding and Milling
Safety Features
Adjustable Guard, Anti-Restart Technology, Tether Capable
Tool Series
GWS13
Maximum Speed
11,500 RPM
Handle Type
Barrel Grip
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8"-11
Tool Length
12 1/2 in
Cord Length
8 ft
Wheel Diameter
5 in
Overall Length
12 1/4 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
Paddle Switch - Provides For Multiple Comfortable Grip Positions, Powerful Motor

Description

Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Paddle, Overall Length 12 1/4 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Brake Type Not Applicable, Dust Sealed Switch Yes, Anti-Vibration Technology Yes, Lock-Off Switch No, Lock-On Switch Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.