This item is Discontinued.

Bosch Angle Grinder Kit, 18V DC, 4-1/2 in Wheel Dia. GWS18V-45B14GBA18V63

This item is Discontinued.

Bosch

Angle Grinder Kit, 18V DC, 4-1/2 in Wheel Dia. (Discontinued)

Mfr # GWS18V-45B14GBA18V63
Zoro # G7643498
UPC # 000346496062
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS18V-45B14GBA18V63
Zoro #
G7643498
UPC #
000346496062
Country of Origin
Germany
Item
Angle Grinder Kit
Includes
Carrying Bag; Fast Charger; Grinding Disc; Vibration Control Handle; Wheel Guard
Voltage
18V DC
Switch Type
Slide
Tool Weight
3.2 lb
Features
2-Position Vibration Control Side Handle; 55 min to Charge; Lifetime Brush Design; Optimized Gear Structure
Battery Capacity
(2) 6.3 Ah
Battery Included
22DK18
Corded/Banded
Cordless
Lock-on
No
Lock-off
No
Series
CORE 18V
Corded/Cordless
Cordless
Brushless Motor
No
Speed Type
Single
Cordless Tool Battery Type
Li-Ion
Included Charger
54EF69
No Load RPM
10,000
Charger Replacement
54EF69
Battery Pack Replacement
22DK18
Application
Grinding
Number of Batteries Included
2
Lock-Off Switch
No
Grip Style
Barrel Grip
Charger Model
BC1880
Anti-Vibration Technology
Yes
Switch Location
Side
Minimum Speed
10,000 RPM
Battery Series
CORE18V(R)
Charger Included
Yes
Anti-Restart Technology
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Electrical Protection
Burst-Resistant; Overload Protection; Restart Protection
Lock-On Switch
No
For Wheel Type
Type 27; Type 27A; Type 41/1A
Case Included
Yes
Battery Model No.
GBA18V63
Accessory Free Tool Change
No
Head Type
Standard Head
Anti-Kickback Clutch Type
None
Switch Function
Slide, without Lock-On
Battery Manufacturer Part Number
GBA18V63
Handle Style
Barrel Grip
Charger Manufacturer Part Number
BC1880
Maximum Speed
10,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor No, Battery Capacity (2) 6.3 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Switch Location Side, Minimum Speed 10,000 RPM, Accessory Free Tool Change No, Spindle Thread Size 5/8 In.-11, Anti-Restart Technology Yes, Anti-Vibration Technology Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.