This item is Discontinued.
This item is Discontinued.
Battery and Charger Kit, 6.3 Ah, Li-Ion (Discontinued)
Mfr #
GXS18V-01N14+GLI18V-300N
Zoro #
G7643111
UPC # 000346494860
Country of Origin China
Category Cordless Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS18V-01N14+GLI18V-300N
- Zoro #
- G7643111
- UPC #
- 000346494860
- Country of Origin
- China
- Item
- Battery and Charger Kit
- Battery Capacity
- 6.3 Ah
- For Use With
- Bosch 18V Cordless Tools
- Features
- Cool Pack 2 Technology, Fast Recharge, High Power Cells
- Number of Batteries Included
- 1
- Voltage
- 18 V
- Charger Included
- Yes
- For Battery Voltage
- 18V
- Includes
- Battery, Charger
- Included Charger
- 54EF70
- Charger Input Voltage
- 110V AC
- Charger Replacement
- 54EF70
- Category Type
- Battery Pack
- Cordless Tool Battery Type
- Li-Ion
- Cordless Tool Battery Platform
- CORE 18V
- Wireless Tool Tracking
- No
- Battery Series
- CORE18V(R)
- Cordless Tool Kit Contents
- (1) Battery; (1) Charger; (1) Light
- Battery Chemistry
- Li-Ion
- Accessory Type
- Battery and Charger Kit
- Compatible Product Type
- Bosch 18V Cordless Tools
- Product Type
- Battery and Charger Kit
- Battery Platform
- CORE18V(R)
Description
Battery and Charger Kit, Battery Capacity 6.3 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger; (1) Light, Charger Input Voltage 110V AC, Battery Series CORE18V(R), Cordless Tool Battery Platform CORE 18V, Overall Height 2 1/2 in, Overall Width 3 in, Wireless Tool Tracking No