This item is Discontinued.

Bosch Battery and Charger, (1) 6.3 Ah, Li-Ion GXS18V-01N14+GLI18V-300N

This item is Discontinued.

Bosch

Battery and Charger, (1) 6.3 Ah, Li-Ion (Discontinued)

Mfr # GXS18V-01N14+GLI18V-300N
Zoro # G7640013
UPC # 000346494860
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXS18V-01N14+GLI18V-300N
Zoro #
G7640013
UPC #
000346494860
Country of Origin
Malaysia

Dimensions

Length
4.49"(Starter Kit), 5.4"(WorkLight)
Width
3" (Starter Kit), 3.1" (Worklight)
Height
10 3/4 in
Overall Height
10 3/4 in

Details

Item
Battery and Charger
For Use With
Bosch 18V Cordless Tools
Battery Capacity
6.3 Ah
Features
Cool Pack 2 Technology, Fast Recharge, High Power Cells
Number of Batteries Included
1
Voltage
18V DC
Charger Included
Yes
Included Charger
54EF69
For Battery Voltage
18V
Series
CORE18V
Category Type
Battery Pack
Green Environmental Attribute
Product is Rechargeable
Includes
Charger
Charger Input Voltage
120V AC
Charger Replacement
54EF69
Battery Included / Bare Tool
Battery Included (Mfr. No. GXS18V-01N14), Bare Tool (Mfr. No. GLI18V-300N)
Cordless Tool Battery Type
Li-Ion
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Series
CORE18V
Cordless Tool Battery Platform
18V
Battery Chemistry
Li-Ion
Accessory Type
Battery and Charger
Product Type
Battery and Charger
Battery Platform
CORE18V(R)
Compatible Product Type
Bosch 18V Cordless Tools

Description

Battery and Charger, Battery Capacity 6.3 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Charger Input Voltage 120V AC, Cordless Tool Battery Platform 18V, Overall Height 10 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.