This item is Discontinued.
This item is Discontinued.
Battery Pack, Charger, (2) 6.3 Ah, Li-Ion (Discontinued)
Mfr #
GXS18V-02N24+GLI18V-1900N
Zoro #
G7640969
UPC # 000346489897
Country of Origin Malaysia
Category Cordless Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GXS18V-02N24+GLI18V-1900N
- Zoro #
- G7640969
- UPC #
- 000346489897
- Country of Origin
- Malaysia
- Item
- Battery Pack and Charger Kit
- For Use With
- Bosch 18V Li-Ion Batteries
- Battery Capacity
- 6.3 Ah
- Features
- Backward and Forward Compatibility with All Bosch 18V Tools, Battery Charge Indicator, High Density Cells, Regulated Dual Mode Charge, Fast, Cooling
- Number of Batteries Included
- 2
- Voltage
- 18V DC
- Charger Included
- Yes
- Category Type
- Battery Pack
- Battery Included / Bare Tool
- Battery Included (Mfr. No. GXS18V-02N24), Bare Tool (Mfr. No. GLI18V-1900N)
- Included Charger
- 54EF70
- Charger Replacement
- 54EF70
- For Battery Voltage
- 18V
- Cordless Tool Battery Type
- Li-Ion
- Charger Input Voltage
- 110V AC
- Includes
- (2) Batteries, Charger
- Cordless Tool Kit Contents
- (2) Batteries; (1) Charger; (1) Light
- Battery Chemistry
- Li-Ion
- Battery Series
- CORE18V(R)
- Cordless Tool Battery Platform
- 18V
- Accessory Type
- Battery Pack and Charger Kit
- Battery Platform
- CORE18V(R)
- Product Type
- Battery and Charger
Description
Battery Pack and Charger Kit, Battery Capacity 6.3 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger; (1) Light, Charger Input Voltage 110V AC, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.