This item is Discontinued.

Bosch Battery Pack, Charger Kit, 6.3 Ah, Li-ion GXS18V-02N24+GLI18V-300N

This item is Discontinued.

Bosch

Battery Pack, Charger Kit, 6.3 Ah, Li-ion (Discontinued)

Mfr # GXS18V-02N24+GLI18V-300N
Zoro # G7645187
UPC # 000346489897
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXS18V-02N24+GLI18V-300N
Zoro #
G7645187
UPC #
000346489897
Country of Origin
Malaysia

Dimensions

Length
4 1/2 in
Width
3" (Starter Kit), 3.1" (Worklight)
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
3 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in

Details

Item
Battery Pack and Charger Kit
Battery Capacity
6.3 Ah
For Use With
Bosch 18V Cordless Tools
Features
Cool Pack 2 Technology, Fast Recharge, High Power Cells
Number of Batteries Included
2
Voltage
18V DC
Green Environmental Attribute
Product is Rechargeable
Category Type
Battery Pack
Charger Input Voltage
120V AC
Cordless Tool Battery Type
Li-Ion
Included Charger
54EF69
Includes
BC1880 18V Fast Charger, (2) GBA18V63 CORE18V 6.3 Ah Batteries
Charger Replacement
54EF69
For Battery Voltage
18V
Battery Included / Bare Tool
Battery Included (Mfr. No. GXS18V-02N24), Bare Tool (Mfr. No. GLI18V-300N)
Series
CORE18V
Battery Chemistry
Li-Ion
Cordless Tool Kit Contents
(2) Batteries; (1) Charger; (1) Light
Battery Series
CORE18V(R)
Cordless Tool Battery Platform
18V
Accessory Type
Battery Pack and Charger Kit
Charger Model Number
Yes
Compatible Product Type
Bosch 18V Cordless Tools
Battery Platform
CORE18V(R)
Product Type
Battery and Charger Kit

Description

Battery Pack and Charger Kit, Battery Capacity 6.3 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger; (1) Light, Charger Yes, Charger Input Voltage 120V AC, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 3 in

Ratings & reviews