Bosch
Bosch Speed Clean HCD2094 Hammer Bit Dust Extraction Bit, 10 in L Flute, SDS-Plus Shank
- Zoro #: G004309229
- Mfr #: HCD2094
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
$142.44
Subtotal: $142.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bosch #HCD2094 Specifications
- Zoro #: G004309229
- Mfr #: HCD2094
- UPC #: 346487770
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): Germany
Description
Bosch Speed Clean™ drill bits are built using a solid piece of steel with a dust channel milled to Bosch specifications to extract dust while drilling, creating 25% greater drilling speed. The dust extraction bit system saves time, saves money and produces 90% less dust than traditional drilling methods. The bit life is comparable to the life of Bosch Bulldog™ SDS-plus® bits. Solid carbide tips are embedded in a steel head with robust two-cutter geometry enhancing bit speed and life. The Speed Clean™ bit, connected to vacuum system, installs adhesive anchors up to 50% faster when compared with the standard hand-cleaning method. A proprietary Bosch design allows dust and debris to be removed through the milled center of the bit. Dust extraction also increases drilling speed by 25%. A rubber vacuum adapter is provided with every Bosch Speed Clean™ bit. Speed Clean™ is a part of the Bosch dust collection system that helps you become compliant with OSHA silica dust regulations.
Reviews of Bosch #HCD2094
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOSCH Hammer Drill Bit, 29" L, 3/4" Shank Size HCFC5034
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus HCFC2227
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 12"L, Round LBH007
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x10", PK25 HCFC2044B25 + HCFC2041B10
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus HC2089
- BOSCH Hammer Masonry Drill, 7/16in, Carbide Tip HCBG15T
- BOSCH HAMMER BIT 316X4X6 HC2011
- BOSCH Bulldog Hammer Drill Bit, 516 in Dia, 6 in OAL, Optimized Flute, 4Flute, 2564 in Dia Shank HC2051
- BOSCH SpeedX SDSmax Hammer Drill Bit, 114 in Dia, 21 in OAL, Spiral Flute, 2Flute, SDS Max Shank HC5071
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/4" X 18" X 23" 48-20-3992
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6"L, Round LBH010
- Bosch Drill Bits