This item is Discontinued.

Bosch CordlessToolCombinationKit, (2)2.0Ah GXL18V-496B22

This item is Discontinued.

Bosch

CordlessToolCombinationKit, (2)2.0Ah (Discontinued)

Mfr # GXL18V-496B22
Zoro # G6045483
UPC # 000346617078
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXL18V-496B22
Zoro #
G6045483
UPC #
000346617078
Country of Origin
Malaysia

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(2) 2.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Belt Clips, Bit Tip Set, Reciprocating Saw Blades
Series
Compact Tough
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Carrying Bag
Charger Replacement
Mfr. No. BC630
Charger
Mfr. No. BC630
Included Charger
Mfr. No. BC630
Battery Pack Replacement
19TR97
Max. Torque
1,600 in-lb
Item
Cordless Tool Combination Kit
Corded/Cordless
Cordless
Corded/Banded
Cordless
Impact Driver
Mfr. No. GDX18V-1600
Light
423N75
Drill
35KF38
Reciprocating Saw
Mfr. No. GSA18V-083
Light - Type
Work Light
Battery Series
CORE18V(R)
Power Source
Cordless
Included Saws & Grinders
Compact Reciprocating Saw
Included Fastening Tools
Impact Driver (1,600 in-lb)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Reciprocating Saw - Tool Style
Compact
Impact Driver - Torque Range
1,600 in-lb
Drill - Class
Compact
Case Included
(1) Carrying Case
Drill - Max. Torque
600 in-lb
Charger Included
Yes
Battery Model No.
(2) 22DK20
Wireless Tool Tracking
No
Number of Batteries Included
2
Charger Manufacturing Model Number
BC630
All Product Types Included
Drill, Impact Driver, Reciprocating Saw, Work Light
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,600 in-lb
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Includes Belt Clips, Bit Tip Set, Reciprocating Saw Blades, Tool Brand Bosch, Series Compact Tough, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 22DK20, Battery Series CORE18V(R), Charger Mfr. No. BC630, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews