Shop BOSCH

Angle Grinder, 4-1/2 in Dia, 11,000 RPM

  • Mfr # GWS10-450PD

  • Zoro # G604846742


product price: 
$
105.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Paddle
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, GWS10-450PD 4 1/2 in Ergonomic Angle Grinder with No Lock-On Paddle Switch, Spanner Wrench, Wheel Guard
Cord Length
6 ft
Spindle Thread Size
5/8"-11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS10-450PD
Zoro #
G604846742
UPC #
000346661965
Country of Origin
China
Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Includes
Anti-Vibration Auxiliary Handle, Flange Kit, GWS10-450PD 4 1/2 in Ergonomic Angle Grinder with No Lock-On Paddle Switch, Spanner Wrench, Wheel Guard
Series
GWS
Tool Weight
4.6 lb
Features
Double-Sealed Gear Housing, Epoxy-Coated Field Windings, Ergonomic, Powerful Grinder Design, Multi-Grip Paddle Switch, Ultra Compact Powerful Motor
Brushless Motor
No
Lock-On Switch
No
Case Included
No
Power Source
Corded
Kit Contents
(1) Auxiliary Handle, (1) Bare Tool, (1) Wrench, (1) Wheel Guard
Safety Features
Adjustable Tool-Free Guard, Anti-Vibration Handle, Anti-Vibration Technology
Plug Type
Three-Prong
Plug Type Compatibility
United States
Switch Location
Side
Standards
CSA
Grip Style
Barrel Grip
Current
10 A
Anti-Vibration Technology
Yes
For Wheel Type
Type 27
Housing Material
Plastic
Guard Adjustment
Toolless Adjustable
Dust Management
Dust Extraction
Max. Speed
11,000 RPM
Switch Function
Paddle, with Lock-On
Head Type
Standard Head
Number of Speed Settings
1
Application
Cutting and Tuckpointing, Grinding and Milling
Tool Series
GWS
Handle Type
Barrel Grip
Maximum Speed
11,000 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

The BOSCH - GWS10-450PD is a Corded Angle Grinder from the GWS series. Powered by a standard 120V AC, it provides a high-torque output for cutting, grinding, beveling, removing welds, and polishing tasks. The tool is designed for use with Type 27 wheels and sports a standard head. The grinder features a Plastic Polymer Construction and is outfitted with a 10 A motor that operates at a maximum speed of 11,000 RPM. Moreover, it includes safety features such as an Adjustable Tool-free Guard and Anti-vibration Side Handle for enhanced control.

Key Features:

  • Uses a 6 ft power cord, offering flexibility and mobility on the job site.
  • Key elements include Double-Sealed Gear Housing and Epoxy-Coated Field Windings which are features intended to contribute towards the product's durability.
  • Equipped with a Multi-Grip Paddle Switch that aims to facilitate grip and operation.
  • Comes with an Anti-Vibration Auxiliary Handle, a Flange Kit, Spanner Wrench, and Wheel Guard. Also includes the GWS10-450PD 4 1/2 in Ergonomic Angle Grinder with No Lock-On Paddle Switch.
  • The tool exhibits a measured overall length of 11 1/4 in and a weight of 4.6 lb, making it a compact and lightweight design.
  • Wheel Diameter: Capable of accommodating a 4 1/2 in wheel or accessory.
  • Features a three-prong plug and is designed for United States plug type.
  • Spindle Thread Size: Has 5/8 in-11 thread size for attaching corresponding accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.