This item is Discontinued.

Bosch Angle Grinder Kit, 18V DC, 4 1/2 in Wheel Dia. GWS18V-45-01+GBA18V63

This item is Discontinued.

Bosch

Angle Grinder Kit, 18V DC, 4 1/2 in Wheel Dia. (Discontinued)

Mfr # GWS18V-45-01+GBA18V63
Zoro # G7653438
UPC # 000346487978
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS18V-45-01+GBA18V63
Zoro #
G7653438
UPC #
000346487978
Country of Origin
Germany
Item
Angle Grinder Kit
Includes
Carrying Case, Charger, Cut-Off Guard, Cut-Off Wheel, Grinding Guard
Voltage
18V DC
Switch Type
Slide
Tool Weight
5.3 lb
Features
Burst Resistant Wheel Guard, Two Position Side Handle, Vibration Control Handle
Battery Capacity
4.0 Ah
Corded/Banded
Cordless
Speed Type
Single
Included Charger
54EF69
No Load RPM
10,000
Corded/Cordless
Cordless
Lock-off
Yes
Green Environmental Attribute
Product is Rechargeable
Lock-on
Yes
Battery Pack Replacement
22DK18
Cordless Tool Battery Type
Li-Ion
Charger Replacement
54EF69
Brushless Motor
No
Battery Included
22DK18
Lock-Off Switch
No
Lock-On Switch
No
Switch Function
Slide, without Lock-On
Anti-Kickback Clutch Type
None
Anti-Restart Technology
No

Description

Angle Grinder Kit, Voltage 18V DC, Brushless Motor No, Battery Capacity 4.0 Ah, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Spindle Thread Size 5/8 In.-11, Anti-Restart Technology No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.