This item is Discontinued.

Bosch Angle Grinder Kit, 4 1/2" Wheel, Type 27 GWS18V-45B15

This item is Discontinued.

Bosch

Angle Grinder Kit, 4 1/2" Wheel, Type 27 (Discontinued)

Mfr # GWS18V-45B15
Zoro # G908273787
UPC # 000346632743
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWS18V-45B15
Zoro #
G908273787
UPC #
000346632743
Country of Origin
Germany

Dimensions

Overall Length
12 1/2 in
Wheel Diameter
4 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Item
Angle Grinder Kit
Switch Type
Slide
Voltage
18V DC
Includes
Backing Flange, GWS18V-10N 18V Brushless 4-1/2 - 5 in Angle Grinder with Slide Switch, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Number of Batteries Included
1
Lock-On Switch
Yes
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Battery Capacity
4.0 Ah
Max. Speed
10,000 RPM
Brushless Motor
No
Power Source
Cordless
Case Included
Yes
Lock-Off Switch
Yes
Charger Included
Yes
Material Application
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
For Wheel Type
Type 27
Safety Features
Anti-Restart Technology, Burst-Protection, Lock-Off Switch, Lock-On Switch, Restart Protection
Application
Cutting, Grinding
Features
High Power Battery Cells, Large Spindle Lock, Lifetime Brush Design, Optimized Gear Structure, Outstanding Cutting Ability, Powerful Four-Brush Motor, Two-Position Vibration Control Side Handle
Battery Series
CORE18V(R)
Electrical Protection
Burst-Protection
Tool Weight
3.9 lb
Duty
Heavy Duty
Anti-Restart Technology
Yes
Series
GWS18V
Charger Model
BC1880
Switch Location
Side
Battery Model No.
GBA18V40
Head Type
Standard Head
Switch Function
Slide, with Lock-On
Grip Style
Barrel Grip
Handle Style
Barrel Grip
Battery Manufacturer Part Number
GBA18V40
Maximum Speed
10,000 RPM
For Workpiece Material
Heavy Weld Beads, Metal, Stainless Steel, Steel, Steel Casting
Charger Manufacturer Part Number
BC1880
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor No, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Safety Features Anti-Restart Technology, Burst-Protection, Lock-Off Switch, Lock-On Switch, Restart Protection, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Location Side, Max. Speed 10,000 RPM, Accessory Free Tool Change Yes

Restrictions

Hazardous material

Ratings & reviews