This item is Discontinued.

Bosch Cordless Combination Kit, 3 Tools, 18V DC GXL18V-225B24+GBA18V63+GLI18V-300N

This item is Discontinued.

Bosch

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # GXL18V-225B24+GBA18V63+GLI18V-300N
Zoro # G7643732
UPC # 000346494945
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXL18V-225B24+GBA18V63+GLI18V-300N
Zoro #
G7643732
UPC #
000346494945
Country of Origin
Malaysia
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Work Light
Battery Capacity
(3) 6.3Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clips, (4) Bits, (1) Magnetic Bit Holder, (1) 4x Bit Holder
Series
GXL18V
No. of Batteries Included
3
Battery Included
(3) 54EF60
Carrying Case
Carrying Bag
Light
423N75
Corded/Cordless
Cordless
Corded/Banded
Cordless
Max. Torque
1,650 in.-lbs.
Battery Pack Replacement
54EF60
Hammer Drill
49AX76
Impact Driver
35GP99
Item
Cordless Combination Kit
Charger
(1) 49WL53
Battery Model No.
(3) 54EF60
Wireless Tool Tracking
No
Hammer Drill - BPM
31,500
Number of Batteries Included
3
Light - Type
Work Light
Hammer Drill - Max. Torque
663 in-lb
Included Fastening Tools
Impact Driver
Charger Included
Yes
Power Source
Cordless
Case Included
(1) Carrying Case
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Charger, (1) Light
Battery Series
CORE18V(R)
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver, Work Light
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (3) 6.3Ah, Includes (2) Belt Clips, (4) Bits, (1) Magnetic Bit Holder, (1) 4x Bit Holder, Tool Brand Bosch, Series GXL18V, Battery Included (3) 54EF60, Number of Batteries Included 3, Battery Model No. (3) 54EF60, Battery Series CORE18V(R), Charger (1) 49WL53, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.