This item is Discontinued.

Bosch Cordless Combination Kit, 3 Tools, 18V GXL18V-251B25 + GLI18V-1900N

This item is Discontinued.

Bosch

Cordless Combination Kit, 3 Tools, 18V (Discontinued)

Mfr # GXL18V-251B25 + GLI18V-1900N
Zoro # G303531611
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXL18V-251B25 + GLI18V-1900N
Zoro #
G303531611
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
(1) GDX18V-1800C 18V EC Brushless Connected-Ready Freak 1/4 and 1/2 in Two-In-One Bit/Socket Impact Driver, GSB18V-535C 18V EC Brushless Connected-Ready Compact Tough 1/2 in Hammer Drill/Driver
Battery Capacity
4Ah
Number of Tools
3
Includes
(1) 18V Charger, (1) 4x Bit Holders, (1) Carrying Bag, (1) GDX18V-1800C 18V EC Brushless Connected-Ready Freak 1/4 and 1/2 in Two-In-One Bit/Socket Impact Driver, (1) GLI18V-1900 18V LED Floodlight, (2) Belt Clip, (2) GBA18V40 18V CORE18V Lithium-Ion 4Ah Compact Batteries, (4) Bits, GSB18V-535C 18V EC Brushless Connected-Ready Compact Tough 1/2 in Hammer Drill/Driver
Battery Included
Yes
Battery Model No.
GBA18V40
Number of Batteries Included
2
Item
Cordless Combination Kit plus Light
Power Source
Cordless
Charger Included
Yes
Battery Series
18V
Charger
55JE07
Cordless Tool Kit Contents
GSB18V-535C 18V EC Brushless Connected-Ready Compact Tough 1/2 in Hammer Drill/Driver; (2) GBA18V40 18V CORE18V Lithium-Ion 4Ah Compact Batteries; (1) 18V Charger; (1) 4x Bit Holders; (2) Belt Clip; (4) Bits; (1) GDX18V-1800C 18V EC Brushless Connected-Ready Freak 1/4 and 1/2 in Two-In-One Bit/Socket Impact Driver; (1) Carrying Bag; (1) GLI18V-1900 18V LED Floodlight
Case Included
(1) Carrying Case
All Product Types Included
Impact Driver, Hammer Drill/Driver
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
GBA18V40
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit plus Light, Cordless Tools Included (1) GDX18V-1800C 18V EC Brushless Connected-Ready Freak 1/4 and 1/2 in Two-In-One Bit/Socket Impact Driver, GSB18V-535C 18V EC Brushless Connected-Ready Compact Tough 1/2 in Hammer Drill/Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 4Ah

Ratings & reviews