This item is Discontinued.

Bosch Cordless Combination Kit, 4.0Ah, 18.0V GXL18V-224B25/50PCN / 5 WHEELS

This item is Discontinued.

Bosch

Cordless Combination Kit, 4.0Ah, 18.0V (Discontinued)

Mfr # GXL18V-224B25/50PCN / 5 WHEELS
Zoro # G3971697
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXL18V-224B25/50PCN / 5 WHEELS
Zoro #
G3971697
UPC #
-
Country of Origin
Multiple
Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(5) Abrasive Cut-off Wheels, 4x Bit Holders, Auxiliary Handle, Belt Clips, Bits
Series
Bosch
No. of Batteries Included
2
Battery Included
(2) BAT414
Carrying Case
Contractor Bag
Charger Replacement
55JE07
Impact Driver
Mfr. No. GDX18V-1800C
Corded/Cordless
Cordless
Max. Torque
755 in-lb
Item
Cordless Combination Kit
Charger
Mfr. No. GAL18V-40
Included Charger
55JE07
Battery Pack Replacement
55EX99
Hammer Drill
Mfr. No. GSB18V-755C
Angle Grinder
54ZT74
Battery Model No.
(2) 55EX99
Battery Series
CORE18V(R)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Hammer Drill - BPM
31,500
Charger Included
Yes
Included Saws & Grinders
Angle Grinder (11,000 RPM)
Number of Batteries Included
2
Case Included
(1) Carrying Case
Hammer Drill - Max. Torque
755 in-lb
Angle Grinder - Free Speed
11,000 RPM
Power Source
Cordless
Battery Manufacturing Model Number
(2) BAT414
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver
Charger Manufacturing Model Number
GAL18V-40
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (5) Abrasive Cut-off Wheels, 4x Bit Holders, Auxiliary Handle, Belt Clips, Bits, Tool Brand Bosch, Series Bosch, Battery Included (2) BAT414, Number of Batteries Included 2, Battery Model No. (2) 55EX99, Battery Series CORE18V(R), Charger Mfr. No. GAL18V-40, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.