This item is Discontinued.

Bosch Cordless Combination Kit, 2 Tools, 18V DC GXL18V-225B24+GBA18V63+GLI18V-300N

This item is Discontinued.

Bosch

Cordless Combination Kit, 2 Tools, 18V DC (Discontinued)

Mfr # GXL18V-225B24+GBA18V63+GLI18V-300N
Zoro # G7641151
UPC # 000346494945
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXL18V-225B24+GBA18V63+GLI18V-300N
Zoro #
G7641151
UPC #
000346494945
Country of Origin
Malaysia
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Light
Battery Capacity
(3) 6.3Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Belt Clips, Bit Holder, Bit Tips, Carrying Bag, Charger, Hammer Drill/Driver, Socket-Ready Impact Driver, Magnetic Bit Holder
Series
GXL18V
No. of Batteries Included
3
Battery Included
(3) 54EF60
Carrying Case
Contractor Bag
Item
Cordless Combination Kit
Light
423N75
Charger
(1) Mfr. No. BC630
Charger Replacement
49WL53
Corded/Cordless
Cordless
Battery Pack Replacement
54EF63
Hammer Drill
54EF68
Max. Torque
1650 in.-lbs.
Included Charger
49WL53
Corded/Banded
Cordless
Impact Driver
35GP99
Battery Series
CORE18V(R)
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Charger, (1) Light
Case Included
(1) Carrying Case
Included Fastening Tools
Impact Driver (1,650 in-lb)
Hammer Drill - Class
General Purpose
Number of Batteries Included
3
Light - Type
Work Light
Battery Model No.
(3) 54EF60
Charger Included
Yes
Wireless Tool Tracking
No
Hammer Drill - Max. Torque
663 in-lb
Hammer Drill - BPM
31,500
Charger Manufacturing Model Number
(1) BC630
Includes Case
Case Included
All Product Types Included
Hammer Drill, Impact Driver, Light
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 6.3Ah, Includes (2) Batteries, Belt Clips, Bit Holder, Bit Tips, Carrying Bag, Charger, Hammer Drill/Driver, Socket-Ready Impact Driver, Magnetic Bit Holder, Tool Brand Bosch, Series GXL18V, Battery Included (3) 54EF60, Number of Batteries Included 3, Battery Model No. (3) 54EF60, Battery Series CORE18V(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.