Shop BOSCH

CordlessToolCombinationKit, (2)2.0Ah

  • Mfr # GXL18V-240B22

  • Zoro # G608273858


product price: 
$
308.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
GDX18V-1800 Impact Driver/Wrench, GSB18V-490 Hammer Drill/Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
18V Charger, Carrying Bag, GDX18V-1800 18V Brushless Two-in-One 1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench, GSB18V-490 18V Brushless 1/2 in Hammer Drill/Driver, Impact Bit Set, (2) 18V Lithium-Ion 2.0 Ah SlimPack Batteries, (2) Belt Clips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXL18V-240B22
Zoro #
G608273858
UPC #
000346648669
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
GDX18V-1800 Impact Driver/Wrench, GSB18V-490 Hammer Drill/Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
18V Charger, Carrying Bag, GDX18V-1800 18V Brushless Two-in-One 1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench, GSB18V-490 18V Brushless 1/2 in Hammer Drill/Driver, Impact Bit Set, (2) 18V Lithium-Ion 2.0 Ah SlimPack Batteries, (2) Belt Clips
Impact Driver - Torque Range
1,800 in-lb
Included Fastening Tools
1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench (1,800 in-lb)
Case Included
(1) Carrying Case
Hammer Drill - BPM
22,000 bpm
Charger Included
Yes
Item
Cordless Tool Combination Kit
Number of Batteries Included
2
Hammer Drill
GSB18V-490
Cordless Tool Kit Contents
(1) Charger; (2) Batteries
Power Source
Cordless
Impact Driver
GDX18V-1800
Number of Chargers Included
1
All Product Types Included
Impact Driver, Hammer Drill/Driver
Other Tools and Accessories Included
Belt Clip
Battery Chemistry
Li-Ion
Includes Case
Case Included
Impact Driver - Maximum Torque
1,800 in-lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included GDX18V-1800 Impact Driver/Wrench, GSB18V-490 Hammer Drill/Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes 18V Charger, Carrying Bag, GDX18V-1800 18V Brushless Two-in-One 1/4 in and 1/2 in Bit/Socket Impact Driver/Wrench, GSB18V-490 18V Brushless 1/2 in Hammer Drill/Driver, Impact Bit Set, (2) 18V Lithium-Ion 2.0 Ah SlimPack Batteries, (2) Belt Clips, Tool Brand Bosch

Restrictions

Hazardous material

Ratings & reviews