Shop BOSCH

CordlessToolKit, (1)4.0Ah;(1)8.0Ah

  • Mfr # GXL18V-260B26

  • Zoro # G708273819


product price: 
$
603.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
GDX18V-1860C Impact Driver/Wrench, GSB18V-1330C Hammer Drill/Driver
Battery Capacity
(1) 4.0 Ah, (1) 8.0Ah
Number of Tools
2
Includes
(2) Belt Clips, (2) GCY42 Bluetooth Tool Modules, 1/2 in Hammer Drill/Driver, Carrying Bag, GAL18V-160C Charger, GBA18V40 Battery, GBA18V80 18V Battery, GDX18V-1860C Bit/Socket Impact Driver/Wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXL18V-260B26
Zoro #
G708273819
UPC #
000346661927
Country of Origin
Malaysia

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
GDX18V-1860C Impact Driver/Wrench, GSB18V-1330C Hammer Drill/Driver
Battery Capacity
(1) 4.0 Ah, (1) 8.0Ah
Number of Tools
2
Includes
(2) Belt Clips, (2) GCY42 Bluetooth Tool Modules, 1/2 in Hammer Drill/Driver, Carrying Bag, GAL18V-160C Charger, GBA18V40 Battery, GBA18V80 18V Battery, GDX18V-1860C Bit/Socket Impact Driver/Wrench
Series
PROFACTOR, CORE18V
Battery Included
GAL18V-160C, GBA18V40, GBA18V80
Item
Cordless Tool Combination Kit
Wireless Tracking System
TOOL CONNECT(TM)
Drill - Max. Torque
1,330 in-lb
Charger
GAL18V-160C
Hammer Drill
GSB18V-1330C
Battery Model No.
Mfr. No. GBA18V40, Mfr. No. GBA18V80
Battery Series
CORE18V(R)
Hammer Drill - BPM
30,000 bpm
Case Included
(1) Carrying Case
Number of Batteries Included
2
Charger Included
Yes
Impact Driver
GDX18V-1860C
Drill
Mfr. No. GSB18V-1330C
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Charger; (2) Batteries
Light - Type
Work Light
Impact Driver - Torque Range
1,860 in-lb
Included Fastening Tools
1/4 in Impact Driver (1,860 in-lb); 1/2 in Impact Wrench (1,860 in-lb)
Power Source
Cordless
Tool Series
PROFACTOR(TM)
Number of Chargers Included
1
Includes Case
Case Included
Battery Manufacturing Model Number
GBA18V40, GBA18V80
Impact Driver - Maximum Torque
1,860 in-lb
Other Tools and Accessories Included
Belt Clip
Battery Chemistry
Li-Ion
All Product Types Included
Impact Driver, Hammer Drill/Driver
Charger Manufacturing Model Number
GAL18V-160C
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included GDX18V-1860C Impact Driver/Wrench, GSB18V-1330C Hammer Drill/Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, (1) 8.0Ah, Includes (2) Belt Clips, (2) GCY42 Bluetooth Tool Modules, 1/2 in Hammer Drill/Driver, Carrying Bag, GAL18V-160C Charger, GBA18V40 Battery, GBA18V80 18V Battery, GDX18V-1860C Bit/Socket Impact Driver/Wrench, Tool Brand Bosch, Series PROFACTOR, CORE18V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.