This item is Discontinued.
This item is Discontinued.
Cordless Impact Driver, 18V, 1/4" Hex (Discontinued)
Mfr #
IDH182-B24
Zoro #
G9535779
UPC # 000346494969
Country of Origin Malaysia
Category Cordless Impact Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDH182-B24
- Zoro #
- G9535779
- UPC #
- 000346494969
- Country of Origin
- Malaysia
Dimensions
- Drive Size
- 1/4 in Hex
- Fits Chest Size
- Socket Ready Chuck All In One, Superior Efficiency, Performance Control System, Superior Ergonomics, 3 LED Design, Advanced Electronics
Details
- Voltage
- 18.0
- Max. Torque
- 1650 in-lb
- Includes
- Socket-Ready Impact Driver, (2) 6.3Ah CORE18V Batteries, Fast Battery Charger, Belt Clip, Carry Bag
- Battery Capacity
- 6.3Ah
- Brushless Motor
- Yes
- Corded/Banded
- Cordless
- Green Environmental Attribute
- Product is Rechargeable
- Drive Configuration
- Straight
- Battery Included
- (2) 54EF60
- Tool Weight
- 3.2 lb
- Clutch Style
- Impact
- Series
- Bosch 18V
- Handle Type
- Pistol Grip
- Corded/Cordless
- Cordless
- Cordless Tool Battery Type
- Li-Ion
- Features
- Socket Ready Chuck All In One, Superior Efficiency, Performance Control System, Superior Ergonomics, 3 LED Design, Advanced Electronics
- Item
- Cordless Impact Driver
Description
Cordless Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1650 in-lb, Voltage 18.0, Brushless Motor Yes, Battery Capacity 6.3Ah, Handle Type Pistol Grip, Series Bosch 18V, Tool Weight 3.2 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.