This item is Discontinued.

Bosch CordlessToolCombinationKit, (2)4.0Ah GXL18V-224B25

This item is Discontinued.

Bosch

CordlessToolCombinationKit, (2)4.0Ah (Discontinued)

Mfr # GXL18V-224B25
Zoro # G701732573
UPC # 000346628906
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXL18V-224B25
Zoro #
G701732573
UPC #
000346628906
Country of Origin
Malaysia
Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
4x Bit Holders, Auxiliary Handle, Belt Clips, Bits
Series
Bosch
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Item
Cordless Tool Combination Kit
Charger Replacement
Mfr. Model No. GAL18V-40
Charger Included
Yes
Hammer Drill
Mfr. No. GSB18V-755C
Max. Torque
755 in-lb
Case Included
(1) Carrying Case
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Battery Model No.
(2) 55EX99
Charger
Mfr. No. GAL18V-40
Battery Pack Replacement
55EX99
Impact Driver
GDX18V-1800C
Included Charger
Mfr. Model No. GAL18V-40
Hammer Drill - BPM
31,500
Number of Batteries Included
2
Battery Series
CORE18V(R)
Hammer Drill - Max. Torque
755 in-lb
Power Source
Cordless
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Impact Driver
Includes Case
Case Included
Charger Manufacturing Model Number
GAL18V-40
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes 4x Bit Holders, Auxiliary Handle, Belt Clips, Bits, Tool Brand Bosch, Series Bosch, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 55EX99, Battery Series CORE18V(R), Charger Mfr. No. GAL18V-40, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.