This item is Discontinued.

Bosch Cross Line Laser, Red Beam, 30 ft. Range GLL 30

This item is Discontinued.

Bosch

Cross Line Laser, Red Beam, 30 ft. Range (Discontinued)

Mfr # GLL 30
Zoro # G5565141
UPC # 000346479751
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLL 30
Zoro #
G5565141
UPC #
000346479751
Country of Origin
China

Dimensions

Width
2 13/64 in
Height
3 in
Length
2 13/16 in
Thread Size
1/4"-20
Overall Height
3 in
Tripod Thread Size
1/4"-20
Overall Width
2 3/16 in
Overall Depth
2 13/16 in
Fits Chest Size
Includes Versatile Clamp, Manual Mode, Pendulum Locks when Switched Off, Secure Transport, Self Levels and Indicates Out of Level Condition, Smart Pendulum System, Stable Grip on Thin and Thick Surfaces, Tilt the Laser to use the Lines at Any Angle

Details

Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
30 ft
Accuracy
+/-5/16 in @ 30 ft
IP Rating
IP40
Interior/Exterior
Interior
Number of 45 Degree Vials
0
Visual/Audible Indicators
No
Beam Color
Red
Number of Level Vials
0
Auto Shutoff
No
Slope
0
Horizontal/Vertical
Horizontal and Vertical
Power Source
Battery
Includes
(2) AA Batteries, Flexible Mounting Device
Plumb Up
No
Preset Angle
None
Features
Includes Versatile Clamp, Manual Mode, Pendulum Locks when Switched Off, Secure Transport, Self Levels and Indicates Out of Level Condition, Smart Pendulum System, Stable Grip on Thin and Thick Surfaces, Tilt the Laser to use the Lines at Any Angle
Total Number of Vials
0
Plumb Down
No
Laser Class
Class 2
Range w/Detector
30 ft
Number of Plumb Vials
0
Auto Leveling Range
+/-4 Degrees
Number of Scanning Modes
0
Battery Type
AA
Material
Plastic
Laser Output
1 mW
Weight
0.5 lb
Mount Type
Tripod
Operating Temperature - Minimum
41 Degrees F
Number of Planes
0
Number of 45 Vials
0
Self-Leveling Range
+/-4 Degrees
Use Location
Indoor
Indoor Range - Maximum
30 ft
Automatic Shutoff
No
Working Range with Detector - Maximum
30 ft
Preset Angles
90 Degrees
Operating Temperature - Maximum
104 Degrees F
Working Range without Detector - Maximum
30 ft
Laser Beam Color
Red
Bluetooth
Not Bluetooth Compatible
Includes Batteries
Batteries Included
Outdoor Range - Maximum
30 ft
Power Source - old
Battery
Shell Material
Plastic

Description

This Bosch GLL 30 Cross Line Laser has a red beam and 30 ft. range, making it the perfect tool for any project. With a +/- 5/16 in accuracy at 30 ft., this laser level is both accurate and efficient. The laser has an interior/exterior designation, meaning you can use it in either setting. It has a 2 13/64" width and 2 13/16" height, making it compact enough to carry around with ease. The red laser color makes the beam visible against most surfaces so you can easily read measurements. If you are looking for an easy way to take measurements, this Bosch GLL 30 Cross Line Laser is the ideal solution for your needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.