This item is Discontinued.
This item is Discontinued.
Digital Keyboard, Black, 8-13/16 in. D (Discontinued)
Mfr #
KBD-UXF
Zoro #
G2029356
UPC # 800549716819
Country of Origin Italy
Category Closed Circuit TV Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBD-UXF
- Zoro #
- G2029356
- UPC #
- 800549716819
- Country of Origin
- Italy
- Item
- Digital Keyboard
- For Use With
- BIS Video Engine, Bosch VMS, DIVAR IP 3000, DIVAR IP 7000
- Includes
- 1-KBD-Universal XF
- Interface
- USB 2.0
- Function
- Control PTZ Cameras
- Color
- Black
- Power Source
- USB Port
- Standards
- CE, EN50130-4, EN55022 Class B, EN60950-1, EN61000-6-3, FCC part 15 Class B, UL Listed
- Power Supply
- 350 mA
- Features
- Easy for Both Right- and Left-Handed Operators
- Maximum Operating Temperature
- 113 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Compatible with Series
- BIS Video Engine, Bosch VMS, DIVAR IP 3000, DIVAR IP 7000
- Compatible Series
- BIS Video Engine, Bosch VMS, DIVAR IP 3000, DIVAR IP 7000
- Wire Color
- Black
- For Wire Feeder Series
- BIS Video Engine, Bosch VMS, DIVAR IP 3000, DIVAR IP 7000
Dimensions
- Depth
- 8 13/16 in
- Width
- 15 in
- Height
- 3 1/2 in
- Overall Depth
- 8 3/4 in
- Overall Width
- 15 in
- Overall Height
- 3 1/2 in
- Manufacturers Warranty Length
- 1 yr
- Fits Chest Size
- Easy for Both Right- and Left-Handed Operators
Description
Digital Keyboard, Standards CE, EN50130-4, EN55022 Class B, EN60950-1, EN61000-6-3, FCC part 15 Class B, UL Listed, Color Black, Compatible with Series BIS Video Engine, Bosch VMS, DIVAR IP 3000, DIVAR IP 7000, Display Screen Type Not Applicable, Features Easy for Both Right- and Left-Handed Operators, Includes 1-KBD-Universal XF, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 8 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.