Shop BOSCH
Create Account
GDX18V-1600B12 18V 1/4 In. & 1/2 In. Two-In-One Bit/Socket Impact Driver Kit
- Mfr # GDX18V-1600B12
- Zoro # G502574907
product price:
$
414.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GDX18V-1600B12
- Zoro #
- G502574907
- UPC #
- 346391657
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
Description
BOSCH GDX18V-1600B12 18V 1/4 IN. & 1/2 IN. TWO-IN-ONE BIT/SOCKET IMPACT DRIVER KIT THE BOSCH FREAK IS HALF WRENCH, HALF DRIVER, ALL IMPACT. THE GDX18V-1600 18V 1/4 IN. AND 1/2 IN. TWO-IN-ONE IMPACT DRIVER DELIVERS RESULTS, WITH THE TWO-IN-ONE BIT/SOCKET DRIVE THAT OFFERS A 1/4 IN. QUICK-CHANGE HEX SHANK HOLDER WITH POWER GROOVE FOR BITS, AND A 1/2 IN. SQUARE DRIVE FOR SOCKETS. THIS INNOVATIVE TOOL PROVIDES VERSATILITY WHILE ELIMINATING THE USE OF SOCKET ADAPTERS ON A CORDLESS DRILL. THE IMPACT WRENCH AND DRIVER'S EFFICIENT, POWERFUL CORDLESS MOTOR PRODUCES 0-2800 RPM AND UP TO 1,600 IN.-LBS. OF TORQUE, WHILE THE BOSCH HAMMER-AND-ANVIL SYSTEM PROVIDE MAXIMUM IMPACT ENERGY AND UP TO 3,600 IMPACTS PER MINUTE. THE VARIABLE-SPEED TRIGGER PROVIDES ACCURATE DRIVING SPEED. THE DRIVER HAS AN LED LIGHT SYSTEM TO ILLUMINATE THE WORK AREA. THE KIT COMES WITH ONE 18V 2.0 AH SLIMPACK BATTERY AND A CHARGER. FEATURES:
- VERSATILE FREAK IMPACT DRIVER WITH 1/4 IN. QUICK-CHANGE HEX SHANK AND 1/2 IN. SQUARE DRIVE ¿ FOR USE WITH BITS AND SOCKETS INNOVATIVE IMPACT DRIVER ¿ ELIMINATES USING SOCKET ADAPTERS, WHILE VARIABLE-SPEED TRIGGER PROVIDES USER CONTROL DRIVING FASTENERS POWERFUL, EFFICIENT 18 VOLT MOTOR ¿ DELIVERS A MAX OF 1,600 IN.-LBS. OF TORQUE, UP TO 3,600 IMPACTS PER MINUTE AND 0-2800 RPM HAMMER-AND-ANVIL SYSTEM ¿ DESIGNED FOR MAXIMUM IMPACT ENERGY SINGLE-FOCUSED LED LIGHT ¿ LOCATED ON THE BASE OF THE DRIVER FOR OUTSTANDING ILLUMINATION BELT CLIP ¿ ALLOWS TOOL TO HANG CONVENIENTLY OFF BELT OR OTHER OBJECTS WHILE ON THE JOB ELECTRONIC CELL AND MOTOR PROTECTION ¿ HELPS PROTECT THE TOOL AND THE BATTERY FROM OVERHEATING AND OVERLOAD ONE 18V 2.0 AH SLIMPACK BATTERY AND CHARGER ¿ PROVIDE OUTSTANDING RUNTIME INCLUDES:
- (1) GDX18V-1600 18V 1/4 IN. AND 1/2 IN. TWO-IN-ONE BIT/SOCKET IMPACT DRIVER (1) 18V LITHIUM-ION 2.0 AH SLIMPACK BATTERY (1)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.