This item is Discontinued.
This item is Discontinued.
Hammer Drill Bit (Discontinued)
Mfr #
DXS5060
Zoro #
G801209814
UPC # 000346653175
Country of Origin Germany
Category Hammer Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS5060
- Zoro #
- G801209814
- UPC #
- 000346653175
- Country of Origin
- Germany
- Item
- Hammer Drill Bit
- Shank Type - Machining
- SDS Max
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide Tipped
- Impact Rated
- No
- Percussion Rated
- Yes
- Number of Cutter Heads
- 4
- Decimal Equivalent
- 1.125
- Measurement System
- Fractional Inch
- Sub Brand
- Speed Clean(TM)
- Primary Material Application
- Concrete
- For Tool Type
- Hammer Drill
- Shank Type
- SDS-Max
- Finish
- Bright (Uncoated)
- Tip Material
- Carbide Tipped
- Includes
- Adapter
- For Workpiece Material
- Concrete
- Centering Bit Required
- No
- Centering Bit Included
- No
Description
Hammer Drill Bit, SDS Max, 1 1/8 in, Carbide Tipped, 17 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.