This item is Discontinued.
This item is Discontinued.
Hammer Masonry Drill, 5/8in, Carbide (Discontinued)
Mfr #
DXS5021
Zoro #
G102594251
UPC # 000346638219
Country of Origin Germany
Category Core Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXS5021
- Zoro #
- G102594251
- UPC #
- 000346638219
- Country of Origin
- Germany
- Item
- Hollow Core Bit
- Core Bit Cutter Material
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Plus
- For Use With - Drills
- Hammer Drill
- Percussion Rated
- Yes
- Primary Material Application
- Concrete, Masonry
- For Tool Type
- Rotary Hammer
- Number of Cutter Heads
- 4
- Decimal Equivalent
- 0.625
- Impact Rated
- Yes
- Measurement System
- Fractional Inch
- Sub Brand
- Speed Clean(TM)
- Material
- Carbide
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Concrete, Masonry
- Shank Type
- SDS-Plus
Description
Hollow Core Bit, SDS Plus, 5/8 in, Carbide, 25 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 5/8 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.